Shop All Extension Cords
Prime
Prime NS513830 Neon Pink Flex Extension Cord; 50 ft.
Mfr # NS513830
Zoro # G703709610
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime
- MFR # NS513830
- Zoro # G703709610
- UPC # 54732106387
- Country of Origin China
- Category Extension Cords
Description
Features
- 12 & 3 SJTW Neon Pink Neon Flex Extension Cord
- Color: Neon Pink
- Size: 50 ft.
- Weight: 6.99
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T18HC)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 10ft- Black (WL-SW-HD-075-10-BK)
- PRIME EC501725 25 14-3 OUTDOOR EXT CORD ORANGE (EC 501725)
- PRIME Prime EC870615 Remote Switch Extension Cord; White (EC870615)
- PRIME 16/3 SJTW Landscape Extension Cord, 35 Feet Beige (EC884627)
- PRIME EC660612 12 ft. 16 - 02 - 15 Spt-2 White 3-Outlet Household Extension Cord (54732100361)
- PRIME 25 16/3 SJTW ORANGE OUTDOOR EXT CORD (EC 501625)
- PRIME Prime ECPL511725 Yellow Outdoor Jobsite Locking Extension Cord; 25 ft. (ECPL511725)
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708BK - Black (GG-13708BK)
- Prime Extension Cords & Power Strips