Shop All Extension Cords
Prime
Prime EC883627 White Landscape Extension Cord; 35 ft.
Mfr # EC883627
Zoro # G703995853
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime
- MFR # EC883627
- Zoro # G703995853
- UPC # 54732103003
- Country of Origin China
- Category Extension Cords
Description
Features
- 16 & 3 SJTW White L & scape Extension Cord
- Color: White
- Size: 35 ft.
- Weight: 2.29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- U.S. WIRE & CABLE 25 Ft. Power-On Illuminated Plug Temp-Flex-35 Cord, Yellow, 300V, SJTW-A 12/3 (74025)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Potentionmeter (ZB4BD922)
- INTERMATIC Stem/Swivel Lt Cntrl Gry (EK4236SD89)
- PRIME EC501725 25 14-3 OUTDOOR EXT CORD ORANGE (EC 501725)
- PRIME Prime EC870615 Remote Switch Extension Cord; White (EC870615)
- PRIME EC660612 12 ft. 16 - 02 - 15 Spt-2 White 3-Outlet Household Extension Cord (54732100361)
- PRIME EC670612 12 ft. 16 - 02 - 15 Spt-2 Brown 3-Outlet Household Extension Cord (54732100408)
- PRIME Prime ECPL511725 Yellow Outdoor Jobsite Locking Extension Cord; 25 ft. (ECPL511725)
- PRIME 25 16/3 SJTW ORANGE OUTDOOR EXT CORD (EC 501625)
- KING INNOVATION Power Cord with angle plug, Indoor, 6 ft. (25260)
- Prime Extension Cords