Shop All Extension Cords
Prime
Prime EC481630 Orange Extension Cord; 50 ft.
Mfr # EC481630
Zoro # G903709830
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime
- MFR # EC481630
- Zoro # G903709830
- UPC # 54732200405
- Country of Origin China
- Category Extension Cords
Description
Features
- 16 & 2 SJTW Orange Extension Cord
- Color: Orange
- Size: 50 ft.
- Weight: 2.79
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 760A, 3P, 2AWG-500 MCM, 600V (9080LBC365208)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR08)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 25 A (3RT20262AG20)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242012)
- PRIME EC660612 12 ft. 16 - 02 - 15 Spt-2 White 3-Outlet Household Extension Cord (54732100361)
- PRIME EC501725 25 14-3 OUTDOOR EXT CORD ORANGE (EC 501725)
- PRIME 16/3 SJTW Landscape Extension Cord, 35 Feet Beige (EC884627)
- PRIME 25 16/3 SJTW ORANGE OUTDOOR EXT CORD (EC 501625)
- PRIME Prime EC870615 Remote Switch Extension Cord; White (EC870615)
- PRIME 4/3 SPT-3 Air Conditioner Extension Cord, 9 Feet (EC680509L)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (1FD55)
- Prime Extension Cords