Shop All Hose Reel Accessories
Prime
Prime 162532 Wire & Cable Portable Cord Reel Storage with Metal Stand - Model No. CR003000
Mfr # 162532
Zoro # G404008272
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime
- MFR # 162532
- Zoro # G404008272
- UPC # 54732402267
- Country of Origin China
- Category Hose Reel Accessories
Description
We utilize our experience and expertise on all our products to prvide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- Casters can be added for mobility
- Additional shelving
- Automatic Rewind: No
- Mount Type: Stand
- Color: Black
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Combo ST Nipple, 3", NPT 2-1/2" (STC3530)
- POWERDRIVE QD Bushing, Series SH, 1-1/8" Bore (SH-1-1/8)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20WW)
- TRITAN Pillow Block Bearing, Ball, 20mm Bore (UCP204-20MM)
- COXREELS Swivel, 180 Deg., Steel, 2 in FNPT Inlet (8959)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-18)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- STEELMAN 24" Rubber Hose Reel Connection Hose with 3/8" NPT Brass Fittings (98456-IND)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 3/8 Inch Hose (HSR90-RS6)
- DIXON SWing Type Hose, Storage Reel HSR24 (HSR24)
- Prime Hose & Cable Reels