Shop All Workbench Tops
Prime-Line
WORKPRO Workbench, Durable Steel Frame w/Solid Plywood Top, 72 in
Mfr # W082051
Zoro # G000921241
product price: $345.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$345.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # W082051
- Zoro # G000921241
- UPC # 820909761754
- Country of Origin China
- Category Workbench Tops
Description
Need a sturdy workbench to add to your garage? This WORKPRO workbench is constructed of heavy-duty steel frame, supports, and includes a solid plywood work surface with a protective coating to take on heavy-duty projects. It can support up to a maximum of 600 lbs. and it meets CARB phase 2 requirements. Drawers can be purchased separately for extra storage, and some assembly will be required. This workbench is for indoor use only! Outdoor use is not advised as prolonged exposure to the moisture and sun may cause damage. Order your WORKPRO workbench today and enjoy a sturdy work area tomorrow.Solid plywood work surface with protective coating for heavy-duty projects Heavy-duty steel frame supports up to maximum safe load of 600-lbs. 72 in. x 30 in. workbench to help provide room for large projects or tools Assembly required, instructions included. for indoor use only Drawers can be purchased separately for extra storage 38.5 in. Table height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx24Dx42H, Orange (298681)
- ZORO SELECT Drum Plug, Round Head, 2 In., Steel, PK10 (GTS20ZP)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPD5)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 12 in D (024-95)
- ZORO SELECT Workbench Top, Butcher Block, 96x36 in. (4TW48)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 60 W x 36 D x 1-5/8 Thick (601168)
- ZORO SELECT Lower Shelf, 72Wx15Dx2 H, Industrial Gray (5W680)
- ZORO SELECT Workbench Top, Wood, 72x36 in., Straight (800XH3)
- ZORO SELECT Workbench Top, Wood, 48x30 in., Straight (800XF4)
- ZORO SELECT Workbench Top, Butcher Block, 72x36, Radius (800XE9)
- Prime-Line Workbench Components