Shop All Shears, Pruners & Loppers
Prime-Line
WORKPRO W152004 Garden and Flowerbed Transplanter Trowel, Heavy Duty Single Pack
Mfr # W152004
Zoro # G000921258
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9-1/2 in.
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # W152004
- Zoro # G000921258
- UPC # 820909761129
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Size | 9-1/2 in. |
Details
Finish | Aluminum |
Description
Need to do some digging or create small holes? Make sure to have a sturdy transplanter trowel like this one with the measurements stamped into the trowel head. The cast aluminum head and rubberized, anti-slip, ergonomic grip will resist rust and will not break while you use it in the most extreme gardening conditions. Use this weeder with its leverage design, making it easier to remove small weeds and roots from your garden. Designed with a finger tip handle this hand cultivator offers more control.
- •Large inch and centimeter marks on the surface makes it easy to set seeds, bulbs, and small plants to exactly the right depth
- •Constructed with a rust resistant die cast aluminum head
- •Ergonomic grip handle
- •Large hang hole for easy storage or to pass a lanyard through
- •Bright green color always easy to locate in garden
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Replacement Bar, Steel, 20"L, 3/8" Pitch (DWZCSB20)
- AGRI-FAB Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material (45-0492)
- BONIDE PRODUCTS Diatmaceous Earth 5 Lb (121)
- CRUISER ACCESSORIES Cruiser Accessories 19509 Golf Club License Plate Frame - Chrome/Painted (19509)
- PRIME-LINE WORKPRO W115010 Limb and Branch Pruner Tool Set, Heat-Treated Steel 2 Piece (W151010)
- PRIME-LINE WORKPRO W153004 Garden and Flowerbed Hand Cultivator, Heavy Duty Single Pack (W153004)
- PRIME-LINE WORKPRO W151012 27 in. Bypass Lopper Pruners, Heat-Treated Steel Single Pack (W151012)
- PRIME-LINE WORKPRO W153005 Garden and Flowerbed Hand Fork, Heavy Duty Cast-Aluminum Single Pack (W153005)
- PRIME-LINE WORKPRO W151009 7.5 in. Anvil Pruners, Heat-Treated Steel Construction Single Pack (W151009)
- PRIME-LINE WORKPRO W152003 Garden and Flowerbed Hand Trowel, Heavy Duty Cast-Aluminum Single Pack (W152003)
- SUNBELT PRUNER-MARVIN-CAP SCREW-WASHER-NUT 3" x5" x1" (A-B1Z105)
- Prime-Line Shears, Pruners & Loppers