WORKPRO W111005 Multi-function Creeper, Foldable Steel Rail Construction Single Pack
Mfr # W111005
Zoro # G500935069
Key Features
- Size 36 in
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # W111005
- Zoro # G500935069
- UPC # 820909741848
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Size | 36 in |
Details
Color | Black |
Description
Are you a mechanic or Do-It-Yourselfer in need of a new creeper? This multi-function WORKPRO creeper is favored by many mechanics, and DIYers because it also folds easily into a comfortable working stool. With not all repairs being done from beneath a vehicle, the stool allows for the repair person to work at medium height level. This creeper and stool are built to last and provide its user with optimum comfort and performance while beneath a vehicle. The maximum safe load this creeper will support is 242 lbs. (110 kg.), and it comes equipped with six ball-bearing nylon casters to provide the easy maneuverability over smooth surfaces. This mechanic’s multifunctional creeper and stool is constructed of steel and includes a padded headrest, backrest and seat for maximum comfort during prolonged use. Get off the ground and order yours today.
- •Used to gain access to the underside of a vehicle to perform maintenance or inspection
- •Steel frame construction with black powder-coated finish that easily converts into a roller seat stool
- •Blue padded seat, head and back rest provides user with maximum comfort
- •Provides professional work support for all level of vehicle repair technicians and DIYers
- •Creeper measures 17-inch wide x 36-inch in length and comes equipped with 6 ball bearing wheels
- •One 9-piece tool set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Switch; Oil Pressure Sending 2" x2" x1" (A-M152192)
- MEGUIARS Ultimate Wash And Wax (G17748)
- ORALITE Reflective Tape, W 2 In, White (18800)
- BUYERS PRODUCTS Recessed 1 Inch Diameter Bullet Camera IP67 With Night Vision (8881212)
- PRIME-LINE WORKPRO W111001 Low-Profile Creeper, Plastic Construction, 36-in. w/6 Wheels Single Pack (W111001)
- AFFINITY TOOL WORKS BORA Universal Expandable Mobile Base - 12"L x 12"W to 32"L x 32"W - 400 Lb Capacity (PM-1000)
- MICHELIN TIRES 450 Lb. Creeper Seat Tool Box (92450)
- TRAXION ProGear TopSide Creeper with 400 lb. Capacity (3-700)
- OMEGALIFT Creeper, 440 lb. Load Capacity, 48" L (91902)
- PENTAGON Under Vehicle Tire Skates with Heavy-Duty Roller Wheel Casters by Red (83-DT5497)
- PRO-LIFT Creeper, Steel, 36", 300 lb. Capacity (C-2036D)
- Prime-Line Creepers & Dollies