Shop All Hand Files and Rasps
Prime-Line
WORKPRO W051011 8 in. Round Rasp File Single Pack
Mfr # W051011
Zoro # G600921030
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Blue & Red
- Size 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # W051011
- Zoro # G600921030
- UPC # 820909715580
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Size | 8 in. |
Details
Finish | Blue & Red |
Description
With this 8 inch round rasp file you can aggressively remove wood quickly and efficiently for nearly every wood shaping need. The anti-slip, ergonomic handle is designed to comfortably fit in your hand. It is designed for professionals and Do-It-Yourselfers alike with its bi-material handle. Also features a hole in the handle for hanging on a peg or passing a lanyard through. This is a must have in any woodworkers tool selection. Get your file today to round out your tool set.
- •Ideal for wood carvers of all skill levels
- •The aggressive teeth will remove wood or other soft material fast from its surface quickly and easily
- •8 inch round rasp with a bi-material handle that comfortably fits in your hand
- •Constructed of high carbon hardened steel the file will last for numerous uses
- •Comfortable bi-material handle helps to prevent hand or forearm fatigue with its ergonomic design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- DRILL AMERICA 13/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/32)
- MILWAUKEE TOOL 5/16 in. SAE Combination Wrench (45-96-9410)
- DRILL AMERICA 15.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.0MM)
- PRIME-LINE 8in Half Round File, Durable Steel File for Concave, Tool Sharpener for Pro's and DIY (W051003)
- PRIME-LINE WORKPRO W002111 Flat and Needle File Set with Ergonomic Handles (W002111)
- PRIME-LINE WORKPRO W051006 Round File, 10-in., High Carbon Hardened Steel w/Rubber Grip Single Pack (W051006)
- PRIME-LINE WORKPRO W051012 10 in. Round Rasp File Single Pack (W051012)
- PFERD 14" Flat File - Bastard Cut (11016)
- PFERD 8" Diamond Machinist File - Square, Medium Cut (04062)
- SIMONDS Mill File, Rect., Smooth/Single, 4inL (73141500)
- Prime-Line Hand Files and Rasps