WORKPRO W051004 Steel Half Round File with Comfortable Rubber Handle, 10 in. File Single Pack
Mfr # W051004
Zoro # G300921095
Key Features
- Finish Blue & Red
- Size 10 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # W051004
- Zoro # G300921095
- UPC # 820909715511
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Size | 10 in. |
Details
Finish | Blue & Red |
Description
The WORKPRO W051004 Half Round Files achieve a finish like no other. Use the half round steel file to easily put an edge or a groove on your projects of wood, metal and plastic. The handle is ergonomically designed with an anti-slip comfort grip so you can take a sharp edge off of most surfaces with little fatigue. Equipped with durable and precise coated teeth, this 10 inch file for metal is used by professionals and Do-It-Yourselfers alike. Constructed of high carbon hardened steel, the large metal file is quality-built for years of use. Expand your skill and craftsmanship with the right tool for the right job. Order your round file today and enjoy working with quality-built WORKPRO tools tomorrow.
- •HALF ROUND METAL FILE – Use this WORKPRO half round file with handle to easily put an edge or a groove on your projects of wood, metal and plastic
- •EASY TO USE – Equipped with durable and precise coated teeth, this half round metal file is used by professionals and Do-It-Yourselfers alike
- •ERGONOMIC HANDLE – The handle of the file tool is ergonomically designed with an anti-slip comfort grip so you can take a sharp edge off of most surfaces with little fatigue
- •STRONG AND DURABLE – Constructed of high carbon hardened steel, the filer for metal is quality-built for years of use
- •DIMENSIONS – Easily reach hard to reach places with this 10-inch long half round file to shape holes and inside curves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7.2V - 12V max Li-Ion Charger (DC10WB)
- HYDE JOINT KNIFE FLEX HH 10"" (02890)
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting (F 910C 20)
- APEX TOOL GROUP 3 1/4 In Sq Dr Bit (HTS-3)
- PRIME-LINE WORKPRO W002111 Flat and Needle File Set with Ergonomic Handles (W002111)
- PRIME-LINE 8in Half Round File, Durable Steel File for Concave, Tool Sharpener for Pro's and DIY (W051003)
- PRIME-LINE WORKPRO W051006 Round File, 10-in., High Carbon Hardened Steel w/Rubber Grip Single Pack (W051006)
- PRIME-LINE WORKPRO W051012 10 in. Round Rasp File Single Pack (W051012)
- SIMONDS Square File, American, Square, 10in.L (73432000)
- CRESCENT NICHOLSON 12" Flat Double Cut Bastard File - Boxed (03764NN)
- CRESCENT NICHOLSON 4" Knife Double/Single Cut Smooth File with Safe Back (06773N)
- Prime-Line Cutting and Shaping Tools