Shop All Spring Clamps
Prime-Line
WORKPRO Steel Spring Clamp, Heavy-Duty, 1 in., Non-Marking PVC Coated Tips and Handles
Mfr # W032006
Zoro # G611906163
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # W032006
- Zoro # G611906163
- Country of Origin China
- Category Spring Clamps
Description
Do you need stronger clamps that will truly hold your project in place until the job is done? These WORKPRO clamps are those, so look no further, other than the size you need and get them ordered today. Stop hassling with weaker models and invest in these heavy-duty, steel constructed clamps that will see you through multiple projects. The PVC coated tips are non-marking and help protect delicate finishes with non-slip holding power. Each clamp comes with PVC coated handles and strong-wound steel springs for firm gripping power. The zinc-plated finish of these clamps helps prevent corrosion and keeps rust at bay. Use these spring clamps for woodworking, securing tarpaulins, craftwork or in market stalls to hold items together. The jaws can open to a width of 1-inch 25 mm and they are the preferred spring clamp used by many professionals and DIYers. Order yours today and enjoy the simplicity of working with quality tools tomorrow.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 3/4 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (D227-7C)
- ECLIPSE TOOLS Bit Star-Tip, T25, 1, 15/16" L, 1/4 (T25X1-15/16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- G (46777)
- MILWAUKEE TOOL 3/8" DRIVE 14MM HEX BIT SOCKET (45-34-1060)
- PRIME-LINE WORKPRO W032013 3/4 in. 19 mm. Aluminum Spring Clamp Single Pack (W032013)
- PRIME-LINE WORKPRO W032008 Steel Spring Clamp, Heavy-Duty, 3-in., Non-Marking PVC Coated Single Pack (W032008)
- PRIME-LINE WORKPRO W032007 Steel Spring Clamp, Heavy-Duty, 2-in., Non-Marking PVC Coated Single Pack (W032007)
- KNIPEX Insulated Spring Clamp, 19/32 In, 6 In L (98 64 02)
- BESSEY SPRING CLAMP PLASTIC 2 in. (XC5AC)
- IRWIN Spring Clamp, 2in, PK5 (222702)
- HD Bessey 4 in. Metal Spring Clamp (ACXM10)
- Prime-Line Clamps