Shop All Hex Key Sets
Prime-Line
WORKPRO Folding Hex Key Set SAE, Chrome-Vanadium Steel, Hardened and Tempered 9 Piece Set
Mfr # W022005
Zoro # G711906384
product price: $13.15
/ea
$13.15
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
- Brand Prime-Line
- MFR # W022005
- Zoro # G711906384
- Country of Origin China
- Category Hex Key Sets
Description
Are you tired of digging through your loose tools for the right size Allen wrench? Take advantage of WORKPRO's SAE Folding Hex Key Set that keeps the nine wrenches all bound together in a blue and red plastic housing. This SAE Allen wrench tool set will make a great addition to any toolbox, tool drawer and bicycler's tool bag. It features a comfort grip for ease of use and supplies great hand torque when fastening hex screws. Use of this tool is as easy as pulling out the required size hex key and tightening or loosening the hex head fastener. WORKPRO has designed this 9-piece set of Allen wrenches to make them available for you in one easy-to-use handy tool. Get yours today and get your project done sooner.
Restrictions
- This item has been restricted from sale in the following states: AK
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
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200 T BKA)
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-05194N 14 Inch Half Round Bastard File (183-05194N)
- SKIL Cord Assembly (95104L)
- PROTO 3/8" Drive, 12" Breaker Bar, Full Polish (J5266)
- PRIME-LINE WORKPRO W022003 Folding Torx Key Set, Chrome-Vanadium Steel, Hardened 1 Set (W022003)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- EKLIND .050-3/8 & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set (13222)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16737 (16737)
- TEKTON Ball End and Flat End Hex L-Key Set with Holder and Rack, 43-Piece 0.050-3/4 in., 1.3-19 mm (KLX99301)
- DYNAMIC Tools 8 Piece 9" Long Loop Handle, SAE Hex Key Set, 5/64" - 3/8" (D043420)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35191 (35191)
- Prime-Line Hex Key Sets