Shop All Planes and Shaving Tools
Prime-Line
WORKPRO Block Plane, 2-Inch Wide Blade, Cast Iron Body, Adjustable
Mfr # W052003
Zoro # G300934927
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 2 in.
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # W052003
- Zoro # G300934927
- UPC # 820909715634
- Country of Origin China
- Category Planes and Shaving Tools
Dimensions
Blade Width | 2 in. |
Details
Finish | Black |
Description
Are you a hobbyist or artisan that enjoys working with wood and in need of a Block Plane? Perhaps you have never used a carpenter’s block plane and wonder, how this tool can help you complete your project? Block planes are commonly used for cleaning up wood components by removing thin shavings, in addition to doing touchup and finish work. These WORKPRO Block Planes are ideal for cleaning up wood edges and surface areas by removing thin shavings of wood.
When these low-angle block planes are set at the correct blade depth, they can help smooth rough areas of solid wood components, with greater precision in just a few simple passes. These cast iron block planes are easy to use and include dual wooden handles for improved control. They feature a single hardened and tempered steel blade set at a shallow angle, which allows the blade to slice through the wood with greater efficiency. Best results are achieved when the plane is held at an angle of up to 45 degrees when pulling or pushing across the edge of the wood. This allows the cutting edge to slice much easier through the wood fibers as they pass from one end of the cutting edge to the other.
Sharp, dangerous wood corners can be easily removed with these planes, a process also known as chamfering, which leaves wood edges with safer, beveled edges. These planes are frequently used for paring and butting edges of stock material, for touchup and finish work. Do not wait any longer. Order yours today, and save time and money while providing a smooth finish to your woodworking projects.Used by carpenters and woodworkers to smooth wood surfaces Dual wood handles for controlled precision work Hardened and tempered 2 inch wide adjustable cutter Constructed of a cast iron body for lasting strength and durability Machine polished blade to help resist rusting
When these low-angle block planes are set at the correct blade depth, they can help smooth rough areas of solid wood components, with greater precision in just a few simple passes. These cast iron block planes are easy to use and include dual wooden handles for improved control. They feature a single hardened and tempered steel blade set at a shallow angle, which allows the blade to slice through the wood with greater efficiency. Best results are achieved when the plane is held at an angle of up to 45 degrees when pulling or pushing across the edge of the wood. This allows the cutting edge to slice much easier through the wood fibers as they pass from one end of the cutting edge to the other.
Sharp, dangerous wood corners can be easily removed with these planes, a process also known as chamfering, which leaves wood edges with safer, beveled edges. These planes are frequently used for paring and butting edges of stock material, for touchup and finish work. Do not wait any longer. Order yours today, and save time and money while providing a smooth finish to your woodworking projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Combination, Spline (JSCVF-8S)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #47 (C73475)
- STANLEY 6 1/2 in Fatmax Needle Nose Plier, Side Cutter Bi-Material Handle (89-869)
- MILWAUKEE TOOL 16oz Dead Blow Ball Peen Hammer (48-22-9140)
- PRIME-LINE WORKPRO Block Plane, 1-5/8 in. Wide Blade, Cast Iron Body, Adjustable Cutting Depth, Black (W052002)
- PRIME-LINE WORKPRO Block Plane, 1-9/16 in. Wide Blade, Cast Iron Body, Adjustable (W052001)
- GREAT NECK Little Shaver Plane (LSO)
- WESTWARD 2-Point Utility Blade, 11/16" W, PK50 (2ZRN7)
- STANLEY FLAT FILE 17-3/8"" (21-295)
- STANLEY Small Trimming Plane (12-101)
- GREAT NECK BLOCK PLANE (LSO)
- Prime-Line Planes and Shaving Tools