WORKPRO Block Plane, 1-9/16 in. Wide Blade, Cast Iron Body, Adjustable
Mfr # W052001
Zoro # G200934775
Key Features
- Blade Width 1-9/16 in.
- Finish Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # W052001
- Zoro # G200934775
- UPC # 820909715610
- Country of Origin China
- Category Planes and Shaving Tools
Dimensions
Blade Width | 1-9/16 in. |
Details
Finish | Black |
Description
These WORKPRO Block Planes are ideal for cleaning up wood ends and edges by removing thin shavings of wood, in order to make additional wood components fit together tighter, and within desired tolerances. When these low-angle block planes are set at the correct blade depth, they can help smooth rough areas of solid wood components, with greater precision in just a few simple passes. These cast iron block planes are easy to use and include a front wooden handle for improved control. They feature a single hardened and tempered steel blade set at a shallow angle, which allows the blade to slice through end grain with greater efficiency. Best results are achieved when the plane is held at an angle of up to 45 degrees when pulling or pushing across the edge of the wood. Sharp, dangerous wood corners can be easily removed with these compact planes, a process also known as chamfering, which leaves wood edges with safer, beveled edges. These planes are also frequently used for paring and butting end grains of stock material, for touchup and finish work, and for removing dry, hardened wood glue.
- •BLOCK PLANE – The WORKPRO W052002 Block Plane is ideal for cleaning up wood ends and edges by removing thin shavings of wood
- •FRONT KNOB HANDLE – These cast iron block planes are easy to use and include a front wooden handle for improved control
- •STEEL BLADE SET – They feature a single hardened and tempered steel blade set at a shallow angle, which allows the blade to slice through end grain with greater efficiency
- •FOR BEST RESULTS – Best results are achieved when the plane is held at an angle of up to 45 degrees when pulling or pushing across the edge of the wood
- •Prime-Line GRADE – We specialize in repair and replacement hardware products for your home; Prime-Line's commitment to quality results in repairs which look as good as the initial install, making us the go-to solution for our loyal customers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5220N)
- SUNEX 3/8" Drive SAE Crowfoot Wrench Set, 8 pcs., 3/8" Drve, SAE, 8 pcs, Flare Nut (9708)
- HHIP 1-1/2 Lb Fiberglass Handle Brass Hammer (7080-0037)
- MAKITA 18V LXT® 6-Pc. Combo Kit (3.0Ah) (XT610)
- PRIME-LINE WORKPRO Block Plane, 2-Inch Wide Blade, Cast Iron Body, Adjustable (W052003)
- PRIME-LINE WORKPRO Block Plane, 1-5/8 in. Wide Blade, Cast Iron Body, Adjustable Cutting Depth, Black (W052002)
- CROWN TOOLS Miniature Rosewood & Brass Bullnose Plane (23055)
- STANLEY Sweetheart No.62 Low Angle Jack Plane (12-137)
- CROWN TOOLS 9 Inch Heart Shave Hook (20172)
- CROWN TOOLS Miniature Rosewood & Brass Block Plane (23050)
- STANLEY Bailey, Plane, Block (12-920)
- Prime-Line Cutting and Shaping Tools