Shop All Planes and Shaving Tools
Prime-Line
WORKPRO Block Plane, 1-5/8 in. Wide Blade, Cast Iron Body, Adjustable Cutting Depth, Black
Mfr # W052002
Zoro # G711924395
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # W052002
- Zoro # G711924395
- Country of Origin China
- Category Planes and Shaving Tools
Description
These WORKPRO Block Planes are ideal for cleaning up wood ends and edges by removing thin shavings of wood, in order to make additional wood components fit together tighter, and within desired tolerances. When these low-angle block planes are set at the correct blade depth, they can help smooth rough areas of solid wood components, with greater precision in just a few simple passes. These cast iron block planes are easy to use and include a front wooden handle for improved control. They feature a single hardened and tempered steel blade set at a shallow angle, which allows the blade to slice through end grain with greater efficiency. Best results are achieved when the plane is held at an angle of up to 45 degrees when pulling or pushing across the edge of the wood. Sharp, dangerous wood corners can be easily removed with these compact planes, a process also known as chamfering, which leaves wood edges with safer, beveled edges. These planes are also frequently used for paring and butting end grains of stock material, for touchup and finish work, and for removing dry, hardened wood glue.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO25/64)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- CRESCENT NICHOLSON 12" Flat Magicut® File (07941NN)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (44911)
- PRIME-LINE WORKPRO Block Plane, 2-Inch Wide Blade, Cast Iron Body, Adjustable (W052003)
- PRIME-LINE WORKPRO Block Plane, 1-9/16 in. Wide Blade, Cast Iron Body, Adjustable (W052001)
- PRO-GRADE TOOLS Pocket Plane (63252)
- STANLEY Rabbet Plane (12-978)
- TIMBER TUFF Straight Draw Shave 5 (TMB-05DS)
- STANLEY Sweetheart No.62 Low Angle Jack Plane (12-137)
- GREAT NECK 9-In Plane, 2-In Cutter (C4)
- Prime-Line Planes and Shaving Tools