Shop All Multi-Bit Screwdrivers
Prime-Line
WORKPRO 1299696 41 Piece Ratcheting Screwdriver Set, Chrome Vanadium Steel Single Pack
Mfr # 1299696
Zoro # G800933970
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 1299696
- Zoro # G800933970
- UPC # 820909014003
- Country of Origin China
- Category Multi-Bit Screwdrivers
Details
Finish | Chrome |
Description
If you are shopping for a basic screwdriver kit with interchangeable bits, why not go with a dual drive express ratcheting driver that is 2-times faster to use and easy to operate? This WORKPRO Ratcheting Screwdriver Set comes complete with a driver and 40 bits. Use this driver when a power drill is too strong or large for the job, as its design will save you time and effort when driving-in, and removing fasteners in comparison to non-ratcheting drivers. It will make a nice addition to any toolbox and home or office drawer. The tips are constructed of durable vanadium steel and include Phillips drives, slotted drives, Torx bits, square drives and Pozi bits. When using a ratcheting driver like this one, you never have to lift your hand or reposition it on the handle. Just ratchet the screwdriver in the opposite direction and drive the fasteners two times faster than with a regular screwdriver. Order yours today and enjoy your new driver tomorrow.Use ratcheting driver and provided tips with slotted, Phillips square, Pozi or Torx screw fasteners Contains most common bit drivers with different sizes of each Precision ratcheting screwdriver comfort grip handle Driver bits constructed of vanadium steel This set includes a ratcheting tool with dual drive, a convenient thumb switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-000-110)
- DETECTAPRO Safety Knife, Safety Blade, Plastic (MDBC04)
- SUPER TOOL F Carbide 135 Deg. Jobber Length Drill Bit (50602)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- PRIME-LINE 38 Piece Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65905)
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- PRIME-LINE 24 Piece Screwdriver Set, Full Size and Precision Drivers 1 Set (DD65910)
- PRIME-LINE 8-in-1 Precision Screwdriver, 2X Faster, Magnetic 1 Set (DD65901)
- PRIME-LINE One Way Screw Remover and Driver Multi-Bit Tool for #4, #6, #8 and #10 One-way Screws 1 Set (650-7905)
- GEDORE Square, Female Square, Female Three-Square, Two-way-key Bit 145mm, Drive Size: 1/4" (45 E)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (151PK/WH-B)
- Prime-Line Screwdrivers and Nutdrivers