Shop All Security Doors
Prime-Line
Woodguard Steel Security Door - Steel and Wood Construction, Non-Handed, Bronze
Mfr # 3809BZ3068-I-WF
Zoro # G911906252
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 3809BZ3068-I-WF
- Zoro # G911906252
- Country of Origin China
- Category Security Doors
Description
With our Woodguard Steel Security Door, you can get all the security of a steel door without sacrificing appearance. The hinged security screen door offers a traditional screen door look with the strength and security of a steel door. This Woodguard Steel Security door is strong and durable, featuring 24 gauge perforated steel mesh, a 1 inch x 1 inch welded steel frame and 3 heavy duty tamper proof hinges. The solid pine overlay is finished in a beautiful light oak stain. The door frame utilizes 1 inch x 1 inch welded steel framing, and comes with a three 3 piece 1-1/4 inch mounting frame for ease of installation. Three 3 heavy duty tamper-proof steel hinges allow for strength and years of trouble-free operation. The standard double hole lock box allows for installation of entry door Hardware handle and lock set not included Hardware of preferred finish. This security screen door is a non-handed design which allows the door to be installed as either a left or right-handed swinging door. It features a traditional Screen Door look, while providing the home with the strength and security that can only be achieved with a steel security door. This new style security door is easy to install as illustrated in the manufacturer's How-To Installation Video on this page. Traditional Screen Door Style with the Strength of a Steel Security Door.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1011-26D-41 (LL1011-26D-41)
- PERFECT PRODUCTS Satin Chrome Door Stop 01283 (01283)
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Base: Nylon (BNYLA2-T)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8801-36)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680LH)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X HG30 70 X CYL-ST-16ga-WG)
- CURRIES Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (CD163070CYL-HG-WG)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684LH)
- CECO Flush Double Door, LHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1 (OI 18CRS 6070 F LHRA C1 LC1 BU-CE)
- AIR CONDITIONING PRODUCTS CO Steel Door Louver 24" x 24" - SDL 24x24 (SDL 24x24)
- Prime-Line Security Doors