Shop All Wood Screws
Prime-Line
Wood Screw, Round Head, Phillips Drive #8 X 1in Solid Brass 25PK
Mfr # 9207803
Zoro # G200921027
product price: $17.69
/pk 25, $0.71/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #8 X 1 in.
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9207803
- Zoro # G200921027
- UPC # 49793191403
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #8 X 1 in. |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 25 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #8 X 1 inch
- •Round Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
- •Thread Type: Deep, Point Style: Sharp
- •Specification(s) Met: ASME B18.6.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0080)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (4RDJ6)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length, 100 PK (0604CSSS)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.375 in Shaft Dia, 2000 PK (37REBP)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #6 X 1/2in Solid Brass 25PK (9207385)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #6 X 1-1/2in Solid Brass 25PK (9207499)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 2in Solid Brass 15PK (9207879)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #8 X 3/4in Grade 18-8 Stainless Steel 25PK (9035054)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #2 X 1/2in Solid Brass 25PK (9206853)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- ZORO SELECT Wood Screw, #8, 2 in, Black Steel Flat Head Square Drive, 3500 PK (0832DQFDB)
- Prime-Line Wood Screws