Shop All Wood Screws
Prime-Line
Wood Screw, Round Head, Phillips Drive #6 X 1-1/2in Solid Brass 25PK
Mfr # 9207499
Zoro # G700921107
product price: $19.39
/pk 25, $0.78/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #6 X 1-1/2 in.
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9207499
- Zoro # G700921107
- UPC # 49793204561
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Drive Size | #6 X 1-1/2 in. |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 25 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.Size: #6 X 1-1/2 inch Round Head, Phillips Drive Designed to attach wood to wood or hang items onto a wood structured fixture Features a sharp pointed tip Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/4in, Pln, PK5 (U39100.050.0325)
- HHIP 0.982" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0982)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U51738.100.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Nylon 30 PK (62555)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #2 X 1/2in Solid Brass 25PK (9206853)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 1in Solid Brass 25PK (9207803)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #6 X 1/2in Solid Brass 25PK (9207385)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #8 X 3/4in Zinc Plated Steel 50PK (9202024)
- PRIME-LINE Wood Screw Oval Head Phillip Drive #10 X 1-1/2in Zinc Plated Steel 50PK (9205482)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 2-1/2in Solid Brass 50PK (9035871)
- CSH Wood Screw, #8, 1/2 in, Zinc Plated Stainless Steel Truss Head Phillips Drive, 15000 PK (0.TPC08012Z)
- Prime-Line Wood Screws