Shop All Wood Screws
Prime-Line
Wood Screw Round Head Phillips Drive #5 X 5/8in Zinc Plated Steel 50PK
Mfr # 9207268
Zoro # G700934954
product price: $8.99
/pk 50, $0.18/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #5 X 5/8 in.
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9207268
- Zoro # G700934954
- UPC # 49793183835
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 5/8 in |
Drive Size | #5 X 5/8 in. |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Number of Pieces | 50 |
Meets/Exceeds | ASME B18.6.1 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #5 X 5/8 inch
- •Round Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0062)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U55000.025.0350)
- DAGGERZ Self-Drilling Screw, #10 x 2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2000 PK (SDZ1020)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK (U07000.075.0150)
- PRIME-LINE Wood Screw Round Head Phillips Drive #8 X 7/8in Zinc Plated Steel 50PK (9207781)
- PRIME-LINE Wood Screw Round Head, Phillips Drive #4 X 1in Zinc Plated Steel 50PK (9207173)
- PRIME-LINE Wood Screw Round Head Phillip Drive #8 X 1-3/4in Zinc Plated Steel 50PK (9207857)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #4 X 3/8in Zinc Plated Steel 50PK (9034197)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 50PK (9034864)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 2-1/2in Solid Brass 20PK (9035869)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0100)
- Prime-Line Wood Screws