Shop All Wood Screws
Prime-Line
Wood Screw, Round Head, Phillips Drive #4 X 1/2in Solid Brass 25PK
Mfr # 9207119
Zoro # G700921114
product price: $9.89
/pk 25, $0.40/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #4 X 1/2 in.
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9207119
- Zoro # G700921114
- UPC # 49793197245
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | #4 X 1/2 in. |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Number of Pieces | 25 |
Meets/Exceeds | ASME B18.6.1 |
Description
This is a set of classic bronze painted steel knobs with 17/64 inch square spindle. Used on interior latch sets. Fits 9/32 inch square drive spindle systems. These types of door knobs are common on antique and vintage door hardware sets.
- •Perfect for replacing old style or antique knobs
- •Used for interior doors such as bedroom, bathrooms and other interior door
- •Features a 17/64 inch square drive spindle
- •Classic bronze painted steel
- •Ideal for use on interior latch sets
- •Designed for doors that are 1-3/8 inch to 1-3/4 inch thick
- •Slotted head screwdriver required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4-14X1 1/2 PHL MODF TRUSS FT SDS #3P STAINLESS STEEL (1424KPM188)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK (M04100.100.0055)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0450)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #4 X 5/8in Solid Brass 25PK (9034277)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 3/4in Solid Brass 25PK (9035033)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #10 X 1-1/2in Zinc Plated Steel 75PK (9035660)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #8 X 3/4in Zinc Plated Steel 50PK (9202024)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #2 X 1/2in Solid Brass 25PK (9206853)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #4 X 3/8in Zinc Plated Steel 50PK (9034197)
- ITW Wood Screw, #8, 2 in, Trim Head 100 PK (119077)
- Prime-Line Self-Tapping Screws