Shop All Wood Screws
Prime-Line
Wood Screw Round Head Phillip Drive #8 X 1-3/4in Zinc Plated Steel 50PK
Mfr # 9207857
Zoro # G700935074
product price: $12.49
/pk 50, $0.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #8 X 1-3/4 in.
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9207857
- Zoro # G700935074
- UPC # 49793157720
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Drive Size | #8 X 1-3/4 in. |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Number of Pieces | 50 |
Meets/Exceeds | ASME B18.6.1 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.Size: #8 X 1-3/4 inch Round Head, Phillips Drive Designed to attach wood to wood or hang items onto a wood structured fixture Features a sharp pointed tip Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.019.0137)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel (U07111.075.0350)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK (U37020.137.0001)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2 in L, 25 PK (822230G)
- PRIME-LINE Wood Screw Round Head Phillips Drive #8 X 7/8in Zinc Plated Steel 50PK (9207781)
- PRIME-LINE Wood Screw Round Head Phillips Drive #5 X 5/8in Zinc Plated Steel 50PK (9207268)
- PRIME-LINE Wood Screw Round Head, Phillips Drive #4 X 1in Zinc Plated Steel 50PK (9207173)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 25PK (9034767)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 1in Solid Brass 25PK (9207803)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02646)
- Prime-Line Self-Tapping Screws