Shop All Wood Screws
Prime-Line
Wood Screw Oval Head Phillips Drive #6 X 5/8in Zinc Plated Steel 50PK
Mfr # 9204532
Zoro # G800934885
product price: $9.69
/pk 50, $0.19/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 5/8 in
- Head Type OVAL
- Drive Size #6 X 5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9204532
- Zoro # G800934885
- UPC # 49793169976
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Drive Size | #6 X 5/8 in. |
Details
System of Measurement | Inch |
Head Type | OVAL |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Number of Pieces | 50 |
Meets/Exceeds | ASME B18.6.1 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.Size: #6 X 5/8 inch Oval Head, Phillips Drive Designed to attach wood to wood or hang items onto a wood structured fixture Features a sharp pointed tip Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1900 PK (GRK00105)
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK100 (U39140.009.0062)
- REDHEAD Wedge Anchor, 1/2" Dia., 7" L, Hot Dipped Galvanized, 10 PK (12029)
- ZORO SELECT 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0150)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #8 X 3/4in Grade 18-8 Stainless Steel 25PK (9035054)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 25PK (9034767)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #2 X 1/2in Solid Brass 25PK (9206853)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #2 X 1/4in Zinc Plated Steel 50PK (9033912)
- PRIME-LINE Wood Screw Round Head Phillips Drive #8 X 7/8in Zinc Plated Steel 50PK (9207781)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 2in Solid Brass 15PK (9207879)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Chrome Steel Flat Head Phillips Drive, 8 PK (79317)
- Prime-Line Wood Screws