Shop All Wood Screws
Prime-Line
Wood Screw Flat Head Square Drive #8 X 1-1/2in Grade 18-8 Stainless Steel 25PK
Mfr # 9202087
Zoro # G800934687
product price: $36.99
/pk 25, $1.48/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size #8 X 1-1/2 in.
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9202087
- Zoro # G800934687
- UPC # 49793204264
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #8 X 1-1/2 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Number of Pieces | 25 |
Meets/Exceeds | ASME B18.6.1 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.Size: #8 X 1-1/2 inch Flat Head, Square Drive Designed to attach wood to wood or hang items onto a wood structured fixture Features a sharp pointed tip Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.100.0035)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0300" Thickness, Pk20 (42130)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx20mm, PK25 (M51260.060.0020)
- PRIME-LINE Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (9086979)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 25PK (9034862)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #14 X 2-1/2in Zinc Plated Steel 50PK (9036591)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 3/4in Solid Brass 25PK (9035033)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #5 X 3/8in Zinc Plated Steel 50PK (9034357)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/4in Solid Brass 25PK (9034615)
- PRIME-LINE Wood Screw Round Head, Phillips Drive #4 X 1in Zinc Plated Steel 50PK (9207173)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0062)
- Prime-Line Wood Screws