Shop All Wood Screws
Prime-Line
Wood Screw, Flat Head, Phillips Drive #6 X 3/4in Solid Brass 100PK
Mfr # 9034634
Zoro # G900921761
product price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #6 X 3/4 in.
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9034634
- Zoro # G900921761
- UPC # 49793120533
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | #6 X 3/4 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 100 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #6 X 3/4 inch
- •Flat Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 6 in, Washer Head (4581820701525)
- CALBRITE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200WA00)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Steel Body, 250 PK (SBS-68LF)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53629)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 1-1/2in Solid Brass 25PK (9035242)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 50PK (9034864)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/8in Solid Brass 25PK (9034476)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 100PK (9034769)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 25PK (9034767)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #8 X 3/4in Zinc Plated Steel 50PK (9202024)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #14 X 2-1/2in Zinc Plated Steel 50PK (9036591)
- Prime-Line Self-Tapping Screws