Shop All Wood Screws
Prime-Line
Wood Screw, Flat Head, Phillips Drive #4 X 5/8in Solid Brass 25PK
Mfr # 9034277
Zoro # G600921733
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #4 X 5/8 in.
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9034277
- Zoro # G600921733
- UPC # 49793173263
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 5/8 in |
Drive Size | #4 X 5/8 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 25 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.Size: #4 X 5/8 inch Flat Head, Phillips Drive Designed to attach wood to wood or hang items onto a wood structured fixture Features a sharp pointed tip Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 100 PK (LWLIS025USA-100BX)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.5D)
- J.W. WINCO Swing Bolt, Steel, Blackened, M8 Thrd Sz, 32 mm Thrd Lg (8N75G28)
- ZORO SELECT Socket Set Screw, Flat, 5/16-24x5/16, PK50 (SSFFIA0310031-050P)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 25PK (9034862)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 25PK (9034767)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 2-1/2in Solid Brass 50PK (9035871)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #10 X 1-1/2in Zinc Plated Steel 75PK (9035660)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #8 X 3/4in Grade 18-8 Stainless Steel 25PK (9035054)
- PRIME-LINE Wood Screw Flat Head Square Drive #8 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9202087)
- FASTAP WOOD SCREWS 9X3""L 100PK (DAC300)
- Prime-Line Wood Screws