Shop All Wood Screws
Prime-Line
Wood Screw, Flat Head, Phillips Drive #4 X 1/2in Solid Brass 100PK
Mfr # 9034256
Zoro # G600921672
product price: $6.19
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #4 X 1/2 in.
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9034256
- Zoro # G600921672
- UPC # 49793120496
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | #4 X 1/2 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Number of Pieces | 100 |
Meets/Exceeds | ASME B18.6.1 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #4 X 1/2 inch
- •Flat head, Phillips drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (N04100.043.0100)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0249-AL28)
- G.L. HUYETT Cotter Pin 3/32 x 1-1/2 CS ZC (CP-093-1500/D)
- L.H. DOTTIE Coupling Nut, 3/8''-16, Steel, Zinc Plated, 1-1/8 in Lg, 50 PK (RC2)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #6 X 1-1/2in Solid Brass 25PK (9207499)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 25PK (9034767)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #2 X 1/4in Zinc Plated Steel 50PK (9033912)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 2in Solid Brass 15PK (9207879)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #5 X 3/8in Zinc Plated Steel 50PK (9034357)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 1-1/2in Solid Brass 25PK (9035242)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0050)
- Prime-Line Self-Tapping Screws