Shop All Wood Screws
Prime-Line
Wood Screw Flat Head Phillips Drive #2 X 1/4in Zinc Plated Steel 50PK
Mfr # 9033912
Zoro # G300933395
product price: $11.29
/pk 50, $0.23/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2 X 1/4 in.
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9033912
- Zoro # G300933395
- UPC # 49793199546
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 1/4 in |
Drive Size | #2 X 1/4 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 50 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #2 X 1/4 inch
- •Flat Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 101 PK (55502)
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04160.080.0050)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.019.0062)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK (TWWIS037-050BX)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #14 X 2-1/2in Zinc Plated Steel 50PK (9036591)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #5 X 3/8in Zinc Plated Steel 50PK (9034357)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #2 X 1/2in Zinc Plated Steel 50PK (9033950)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 50PK (9034864)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #6 X 1/2in Solid Brass 25PK (9207385)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/8in Solid Brass 25PK (9034476)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2750 PK (275871-2750)
- Prime-Line Wood Screws