Shop All Wood Screws
Prime-Line
Wood Screw Flat Head Phillips Drive #2 X 1/2in Zinc Plated Steel 50PK
Mfr # 9033950
Zoro # G600933507
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2 X 1/2 in.
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9033950
- Zoro # G600933507
- UPC # 49793185983
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 1/2 in |
Drive Size | #2 X 1/2 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Number of Pieces | 50 |
Meets/Exceeds | ASME B18.6.1 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.Size: #2 X 1/2 inch Flat Head, Phillips Drive Designed to attach wood to wood or hang items onto a wood structured fixture Features a sharp pointed tip Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07150.050.0150)
- L.H. DOTTIE Eye Bolt #10-24, 3 in Shank, 3/8 in ID, Carbon Steel, Zinc Plated, 50 PK (EB3)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07202)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #3 X 3/4in Zinc Plated Steel 50PK (9034121)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #14 X 2-1/2in Zinc Plated Steel 50PK (9036591)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #5 X 3/8in Zinc Plated Steel 50PK (9034357)
- PRIME-LINE Wood Screw Round Head Phillip Drive #8 X 1-3/4in Zinc Plated Steel 50PK (9207857)
- PRIME-LINE Wood Screw Round Head, Phillips Drive #4 X 1in Zinc Plated Steel 50PK (9207173)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/8in Solid Brass 25PK (9034476)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62771)
- Prime-Line Wood Screws