Shop All Wood Screws
Prime-Line
Wood Screw Flat Head, Phillips Drive #10 X 4in Zinc Plated Steel 20PK
Mfr # 9035964
Zoro # G900934280
product price: $11.15
/pk 20, $0.56/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #10 X 4 in.
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9035964
- Zoro # G900934280
- UPC # 49793127679
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Drive Size | #10 X 4 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Number of Pieces | 20 |
Meets/Exceeds | ASME B18.6.1 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #10 X 4 inch
- •Flat Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Torx Drive, 194 PK (56038)
- ZORO SELECT Class 8.8, M39-4.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L (M01000.390.0150)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP30BK)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 120 PK (639458-120)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #3 X 3/4in Zinc Plated Steel 50PK (9034121)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #4 X 3/8in Zinc Plated Steel 50PK (9034197)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #5 X 3/8in Zinc Plated Steel 50PK (9034357)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 50PK (9034864)
- PRIME-LINE Wood Screw Round Head Phillips Drive #5 X 5/8in Zinc Plated Steel 50PK (9207268)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #2 X 1/2in Solid Brass 25PK (9206853)
- HILLMAN Wood Screw, #10, 2-1/2 in, Phillips Drive (196025)
- Prime-Line Self-Tapping Screws