Shop All Wood Screws
Prime-Line
Wood Screw, Flat Head, Phillips Drive #10 X 2in Solid Brass 50PK
Mfr # 9035814
Zoro # G700921329
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #10 X 2 in.
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9035814
- Zoro # G700921329
- UPC # 49793117298
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | #10 X 2 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Number of Pieces | 50 |
Meets/Exceeds | ASME B18.6.1 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #10 X 2 inch
- •Flat Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
- •Thread Type: Deep, Point Style: Sharp
- •Specification(s) Met: ASME B18.6.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 9.8, M6-1.00 Structural Bolt, Black Oxide Steel, 25 mm L, 50 PK (5686PK)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Carbon Steel, 100 PK (TMC632112)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 1/2 in, 18-8 Stainless Steel, Plain Finish, 8 PK (71121)
- ZORO SELECT Binding Barrel, 1/4"-20, 3/8" Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1906)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/4in Solid Brass 25PK (9034615)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 3in Solid Brass 15PK (9035926)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 1-1/2in Solid Brass 25PK (9035242)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 2in Solid Brass 50PK (9035339)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/8in Solid Brass 25PK (9034476)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 1in Solid Brass 25PK (9207803)
- SIMPSON STRONG-TIE 50PK 6 Truss Screws (SDWC15600-KT)
- Prime-Line Wood Screws