Shop All Wood Screws
Prime-Line
Wood Screw, Flat Head, Phillips Drive #10 X 2-1/2in Solid Brass 20PK
Mfr # 9035869
Zoro # G700921503
product price: $8.15
/pk 20, $0.41/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #10 X 2-1/2 in.
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9035869
- Zoro # G700921503
- UPC # 49793135445
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Drive Size | #10 X 2-1/2 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Number of Pieces | 20 |
Meets/Exceeds | ASME B18.6.1 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.Size: #10 X 2-1/2 inch Flat Head, Phillips Drive Designed to attach wood to wood or hang items onto a wood structured fixture Features a sharp pointed tip Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U51000.062.0450)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Zinc Plated Steel (UB1-1/2PA)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61493)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1300 PK (B55530.025.0125)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 2in Solid Brass 50PK (9035814)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 2in Solid Brass 50PK (9035339)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 3in Solid Brass 50PK (9035396)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #6 X 1-1/2in Solid Brass 25PK (9207499)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- PRIME-LINE Wood Screw Round Head Phillips Drive #8 X 7/8in Zinc Plated Steel 50PK (9207781)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02843)
- Prime-Line Self-Tapping Screws