Shop All Wood Screws
Prime-Line
Wood Screw Flat Head Phillip Drive #8 X 3/4in Grade 18-8 Stainless Steel 25PK
Mfr # 9035054
Zoro # G300921989
product price: $6.49
/pk 25, $0.26/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #8 X 3/4 in.
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9035054
- Zoro # G300921989
- UPC # 49793186065
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #8 X 3/4 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 25 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.Size: #8 X 3/4 inch Flat Head, Phillips Drive Designed to attach wood to wood or hang items onto a wood structured fixture Features a sharp pointed tip Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-3/4 in Shaft Dia (WSM-375)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M5-CR-PK5)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST194862)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x2 1/2 L, PK10 (WWG-CLP-260)
- PRIME-LINE Wood Screw, Flat Head Phillip Drive #8 X 1-3/4in Grade 18-8 Stainless Steel 15PK (9035285)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 25PK (9034862)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 100PK (9034769)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 3/4in Solid Brass 25PK (9035033)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 2in Solid Brass 15PK (9207879)
- HILLMAN Hillman Fasteners 47675 3 in. x 8 Zinc & Yellow Phillips All Purpose Screws (196556)
- Prime-Line Self-Tapping Screws