Shop All Wood Screws
Prime-Line
Wood Screw, Flat Head Phillip Drive #8 X 1-3/4in Grade 18-8 Stainless Steel 15PK
Mfr # 9035285
Zoro # G300922146
product price: $11.25
/pk 15, $0.75/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #8 X 1-3/4 in.
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9035285
- Zoro # G300922146
- UPC # 49793186089
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Drive Size | #8 X 1-3/4 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 15 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #8 X 1-3/4 inch
- •Flat Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (5016FW)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2H, Black Oxide, 63/64 in Ht, 50 PK (U22280.100.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- AMPG Thumb Screw, #10-32 Thread Size, Slotted, Plain Stainless Steel, 1/2 in Lg (Z0774SL)
- PRIME-LINE Wood Screw Flat Head Phillip Drive #8 X 3/4in Grade 18-8 Stainless Steel 25PK (9035054)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 1-1/2in Solid Brass 25PK (9035242)
- PRIME-LINE Wood Screw Flat Head Square Drive #10 X 1-1/2in Zinc Plated Steel 50PK (9202613)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #2 X 1/4in Zinc Plated Steel 50PK (9033912)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 100PK (9034769)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 2in Solid Brass 15PK (9207879)
- FASTENMASTER Wood Screw, #10, 4-1/2 in, Torx Drive, 12 PK (FMHLGM412-12)
- Prime-Line Self-Tapping Screws