Shop All Wood Screws
Prime-Line
Wood Screw Flat Head Phillip Drive #10 X 1-1/2in Zinc Plated Steel 75PK
Mfr # 9035660
Zoro # G100934189
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #10 X 1-1/2 in.
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9035660
- Zoro # G100934189
- UPC # 49793134042
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #10 X 1-1/2 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Number of Pieces | 75 |
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
- •Size: #10 X 1-1/2 inch
- •Flat Head, Phillips Drive
- •Designed to attach wood to wood or hang items onto a wood structured fixture
- •Features a sharp pointed tip
- •Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
- •Thread Type: Deep, Point Style: Sharp
- •Specification(s) Met: ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31605)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04103)
- ZORO SELECT #10-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0051)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 25 mm Lg (WS6S080250-001P1)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #4 X 3/8in Zinc Plated Steel 50PK (9034197)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #2 X 1/4in Zinc Plated Steel 50PK (9033912)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #3 X 3/4in Zinc Plated Steel 50PK (9034121)
- PRIME-LINE Wood Screw Flat Head Square Drive #10 X 1-1/2in Zinc Plated Steel 50PK (9202613)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 25PK (9034767)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 3in Solid Brass 15PK (9035926)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Round Head Slotted Drive, 48 PK (62075)
- Prime-Line Wood Screws