Wood Screen Door Closer Spring, 1/2 in. Diameter
Mfr # SP 9644
Zoro # G200933716
Key Features
- Finish Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SP 9644
- Zoro # G200933716
- UPC # 49793096449
- Country of Origin Taiwan, Province of China
- Category Door Closers
Details
Finish | Nickel |
Description
These Handyman Double Loop Closed Extension Springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Springs like these are used primarily wooden hinged screen door applications, and they feature a generous deflection length of 25.20 inch. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •These extension springs are designed with double loop closed ends for easy and reliable fastening to door jamb and swinging screen doors
- •Spring dimensions: 1/2 inch outside diameter, 16-3/8 inch length, 0.075 inch wire diameter, 26.4 lbs. maximum safe load, 25.2 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-IT Leveling Mount, Boltless, M20, 3 in. Base (MS-TW4)
- ROCKWOOD Header Door Stop, Brass, 1"H x 1-1/2"W (488.15)
- ZORO SELECT O-Ring Asst, Viton, 436 Pcs, 36 Szs (3CWA3)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-250)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC17HD)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast Const (KC18US)
- PRIME-LINE Safety Spring Door Closer, UL Listed, Chrome (KC67US)
- PRIME-LINE Closer Repair Kit (K5034)
- PRIME-LINE 58 Pound , Diecast, White, Spring Door Closer Single Pack (KC50HD)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast, Satin Single Pack (KC61US)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC DS HO 689)
- Prime-Line Door Closers