Shop All Brushes
Prime-Line
Wire Brush Set, Steel, Brass, and Nylon 3 Pack
Mfr # RP77250
Zoro # G100935636
product price: $10.15
/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Brush
- Handle Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # RP77250
- Zoro # G100935636
- UPC # 18418002325
- Country of Origin China
- Category Brushes
Details
Brush Type | Wire Brush |
Handle Color | Brass |
Description
This is a set of three brushes for hundreds of jobs around the shop or house. Commonly used for cleaning up the outsides of pipes/tubing before joining. The three brushes have bristles made of brass, steel, and nylon that are suited for use on a variety of different materials. Plastic handles are not affected by moisture the way wood handles are. Each brush has a different bristle material and designed for different uses Used to remove corrosion and dirt from fittings and other objects Brass, steel and nylon bristles Black plastic handle and three different bristles 3-pack Bristles are set firmly in handle Use caution bristles can damage softer materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURLY KATE Stainless Steel Scrubbers, Medium, Steel Gray, PK12 (6275630)
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (Z8648VN R01)
- SAN JAMAR Oceans Smart Essence ElecTowel Dispenser, 14.4hx11.8wx9.1d, Bk, Plastic (SAN T8490TBK)
- GEC Replacement Rubber Front Squeegee for Global Industrial Auto Floor Scrubber 713170 (RP8306)
- PRIME-LINE Wire Brush 4-in-1 Combo 1/2 in. and 3/4 in. Single Pack (RP77265)
- PRIME-LINE 1/2 in. Wire Brush with Red Handle Single Pack (RP77261)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70377)
- TOUGH GUY Furnace Boiler Brush, 41 in L Handle, 7 in L Brush, Wood, Twisted Wire, 48 in L Overall (2VNA2)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LY91)
- DRILLBRUSH Cleaning Supples - Car Accessories - Drill Brush - Wheel Cleaner - Car (O-W-5X-QC-DB)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 7 in W 5 in L Brush, White (W-542OMS-2L-7X-QC-DB)
- Prime-Line Brushes