Shop All Bathroom Partitions & Accessories
Prime-Line
Wing Urinal Bracket, 1 in. x 12 in., Zamak, Chrome Plated, with Fasteners Single Pack
Mfr # 656-6440
Zoro # G400934087
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-6440
- Zoro # G400934087
- UPC # 80296307328
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
These urinal brackets are constructed of cast Zamak and come in a chrome plated finish. They feature a long 12 inch bracket arm that fastens to the tops of 1-inch thick urinal screen panels. The wingspan of this urinal bracket extends 7 inch in width, and it includes installation fasteners.
- •Used for the installation of urinal screen panels
- •Fits 1 inch urinal screen panels and has a 12 inch reach
- •Chrome plated finish
- •Cast Zamak construction
- •Installation fasteners are included with this item
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER 1/4-Turn Stop, Angle, 3/8 Inx3/8 In, Body Material: Brass (88-9200)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-7)
- APOLLO EXPANSIONPEX Pexa Stop Valve 1/2X3/8 (EPXVA1238C)
- NVENT CADDY Copper Tubing Strut Clamp, Size 1 In (COPC0100CP)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8202)
- PRIME-LINE 2-3/4 in. Hole Center Spacing Slide Latch, Diecast Zamak Construction, Chrome Plated Single Pack (656-6596)
- PRIME-LINE Concealed Latch Knob Set with Offset Bolt, Cast Zamak, Chrome Plated (658-6614)
- PRIME-LINE Door Kit, 1 in. Door and 1-1/4 in. Pilaster, Zamak, Chrome Plated 1 Kit (656-8453-T)
- PRIME-LINE U-bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Finish Single Pack (656-6419)
- PRIME-LINE Alcove Bracket Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2900)
- SENTRY SUPPLY Restroom Stall Door Privacy Cover, 58" Opaque, Self-Adhesive - 2/Pack - 650-1010 (650-1010)
- Prime-Line Bathroom Partitions & Accessories