Shop All Wing Nuts
Prime-Line
Wing Nut, 5/16"-18, Steel, Zinc Plated, 10 PK
Mfr # 9076605
Zoro # G400921728
product price: $2.69
/pk 10, $0.27/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.9 & ASME B1.1
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9076605
- Zoro # G400921728
- UPC # 49793134653
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Wing Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.9 & ASME B1.1 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Number of Pieces | 10 |
Description
Wing nuts can be easily tightened and loosened by hand, though pliers may be used to tighten further if needed. They are great for use on types of equipment where parts may need to be frequently changed out (cymbals on drum kits for example). Another common use is fixtures at trade shows that need to be set up and taken apart quickly and frequently.
- •Size: 5/16 inch-18
- •Features two easy to grip "wings" that allow it to be tightened by hand
- •Used on a bolt of the same diameter or thread size. In some applications a flat washer is recommended between the wing nut and the item it is attaching to
- •Great for use in applications where frequent adjustments are needed
- •Allows for easy assembly and disassembly of fixtures or equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/16 in Sq, 10 PK (WWG-35240)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-3/8 in Shaft Dia, 25 PK (U36000.137.0001)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (MAXB64874)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.100.0600)
- PRIME-LINE Wing Nut, 1/4"-20, Steel, Zinc Plated, 10 PK (9076529)
- PRIME-LINE Wing Nut, #10-32, Stainless Steel, Plain, 25 PK (9076339)
- PRIME-LINE Wing Nut, #10-24, Stainless Steel, Plain, 10 PK (9076396)
- PRIME-LINE Wing Nut, #12-24, Stainless Steel, Plain, 10 PK (9076434)
- PRIME-LINE Wing Nut, 5/16"-18, Stainless Steel, Plain, 5 PK (9076643)
- PRIME-LINE Wing Nut, 1/2"-13, Stainless Steel, Plain, 5 PK (9076776)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Zinc Plated, 0.625 in Ht, 1.12 in Max Wing Span, 10 PK (0-CD-755B87-)
- Prime-Line Wing Nuts