Shop All Wing Nuts
Prime-Line
Wing Nut, 1/2"-13, Stainless Steel, Plain, 5 PK
Mfr # 9076776
Zoro # G400921780
product price: $13.59
/pk 5, $2.72/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.9 & ASME B1.1
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9076776
- Zoro # G400921780
- UPC # 49793116932
- Country of Origin China
- Category Wing Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.6.9 & ASME B1.1 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Number of Pieces | 5 |
Description
Wing nuts can be easily tightened and loosened by hand, though pliers may be used to tighten further if needed. They are great for use on types of equipment where parts may need to be frequently changed out (cymbals on drum kits for example). Another common use is fixtures at trade shows that need to be set up and taken apart quickly and frequently. Size: 1/2 inch-13 Features two easy to grip "wings" that allow it to be tightened by hand Used on a bolt of the same diameter or thread size. In some applications a flat washer is recommended between the wing nut and the item it is attaching to. Great for use in applications where frequent adjustments are needed Allows for easy assembly and disassembly of fixtures or equipment Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B18.6.9 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04360.050.0550)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2-1/4 in L, Steel, Plain Finish, 50 PK (U08360.025.0225)
- MIDWEST FASTENER 1/8" x 2-9/16" Bent Hitch Pin Clips 15PK (930344)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 5/32 in Shaft Dia, 50 PK (U36200.015.0001)
- PRIME-LINE Wing Nut, 5/16"-18, Stainless Steel, Plain, 5 PK (9076643)
- PRIME-LINE Wing Nut, 3/8"-16, Stainless Steel, Plain, 10 PK (9076719)
- PRIME-LINE Wing Nut, 5/16"-18, Stainless Steel, Plain, 25 PK (9076662)
- PRIME-LINE Wing Nut, #12-24, Stainless Steel, Plain, 10 PK (9076434)
- PRIME-LINE Wing Nut, 1/4"-20, Steel, Zinc Plated, 10 PK (9076529)
- PRIME-LINE Wing Nuts, Cold-Forged, 3/8 in.-16, Zinc Plated Steel, 50PK (9076683)
- ZORO SELECT Wing Nut, 3/8"-24, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK (U51811.037.0001)
- Prime-Line Wing Nuts