Shop All Window Tilt Latches
Prime-Line
Window Tilt Latch, Metal, For Windsor Windows, Brown, Left & Right Hand Latches 1 Pair
Mfr # F 2937
Zoro # G311924375
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # F 2937
- Zoro # G311924375
- Country of Origin China
- Category Window Tilt Latches
Description
Prime-Line part F 2937 contains a pair of spring-loaded Tilt Latches and easy-to-follow installation instructions. These tilt latches install on single- and double-hung vertical sliding, tilt-in vinyl sash panels. Vertical sliding windows with tilt-in sash allow for easier cleaning of hard-to-reach exterior glass surfaces. Each latch is constructed of zinc diecast and they are equipped with corrosion-resistant, long-lasting steel springs. These latches keep each vertical sliding panel locked into their respective paths of travel. Simultaneous disengaged latches allow the sash to tilt inward for thorough cleaning, or tilted in then rotated clockwise or counter-clockwise for easy removal of the sash from window frame. Prime-Line tilt latches like these are used in North Carolina and other states. Each package includes one right-hand and one left-hand latch. These latches are used by many to replace damaged or missing tilt latches and they are easy to install.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Box Of 2 12" Extension Flush Bolt, Solid Brass Oil Rubbed Bronze (12EFB10B.BX2)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3/4", Rod Dia. 0.748", PK5 (2HZW6)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MS-TW0)
- CRAWFORD Vinyl Coated Gray Steel Small Storage Hook 5 lb. cap. (SS21-20)
- PRIME-LINE Window Tilt Latch, Plastic, For Champion Windows, White, Left & Right Hand Latches 1 Pair (F 2924)
- PRIME-LINE White Plastic Tilt Latch 1 Pair (F 2627)
- PRIME-LINE Tilt Latch, Black Plastic, for Vinyl Windows, 2-5/16 in. Hole Centers, Safety Lock Feature 1 Pair (F 2697)
- PRIME-LINE Window Tilt Latch, Rounded, Plastic, For Crystal Windows, White, Left & Right Hand Latches 1 Pair (F 2931)
- PRIME-LINE Window Tilt Latch, Plastic, For Silverline Windows, White, Left & Right Hand Latches 1 Pair (F 2932)
- PRIME-LINE WHT Window Tilt Latch (F 2671)
- STRYBUC Slider Spring Latch (50-660)
- Prime-Line Window Tilt Latches