Shop All Window Screen Frames
Prime-Line
Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 18-3/16 in. Single Pack
Mfr # MP16617
Zoro # G500934635
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP16617
- Zoro # G500934635
- UPC # 49793366177
- Country of Origin China
- Category Window Screen Frames
Details
Finish | White |
Description
These fully assembled screens are constructed of white aluminum frame, plastic corners and glide brackets with gray fiberglass mesh. For aesthetic purposes, some only use these screens seasonally, as they prefer to not have permanently affixed screens on their windows. These screens are used horizontally with vertical sliding windows, and vertically on horizontal sliding windows.
When using these expandable screens horizontally, the width can adjust from 20-1/8 in. to 37-3/16 in., with a fixed height of 18-3/16 in.. When using the screens vertically, the net width is 18-3/16 in., and the height can adjust from 20-1/8 in. tall to 37-3/16 in.. These screens are easy to install and are commonly used as temporary screening when exterior temperatures allow. These screens are used to help block out flying and crawling insects when ventilation through open windows is desired.These adjustable screens come fully assembled and ready to install. Installation of these screens is as easy as opening the sliding windows, inserting these screens in place, and closing the sliding window to hold each screen in place Depending upon the application (vertical vs. horizontal), these adjustable screens can accommodate a variety of opening sizes For use on vertical sliding single and double hung windows, as well as horizontal sliding XO, OX, XOX type windows Easy to install with a few simple tools and remove for cleaning and storing during winter months
When using these expandable screens horizontally, the width can adjust from 20-1/8 in. to 37-3/16 in., with a fixed height of 18-3/16 in.. When using the screens vertically, the net width is 18-3/16 in., and the height can adjust from 20-1/8 in. tall to 37-3/16 in.. These screens are easy to install and are commonly used as temporary screening when exterior temperatures allow. These screens are used to help block out flying and crawling insects when ventilation through open windows is desired.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1522CR-1)
- CODEL DOORS 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Cherry (HBW08X08X375ACH)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- PRIME-LINE 34x516x94 WHT Frame (PL 14080)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 36 in. x 36 in., Aluminum, White 1 Kit (MP8241)
- PRIME-LINE Prime Line PL 14094 Aluminum Screen Frame; White Finish (882787)
- PRIME-LINE 34x38x94 WHT Frame (PL 14062)
- PRIME-LINE Aluminum Screen Frame, 5/16 in. Lip Frame w/Reverse Lip, 72 in. Lengths, Roll Formed, Bronze, 20PK (MP16595)
- PRIME-LINE Prime Line PL 14039 0.75 x 0.44 x 94 in. Aluminum Screen Frame; Mill (882001)
- Prime-Line Window Screen Frames