Prime-Line

Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 10-3/16 in. Single Pack


product price: $15.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Finish White

Description

These fully assembled screens are constructed of white aluminum frame, plastic corners and glide brackets with gray fiberglass mesh. For aesthetic purposes, some only use these screens seasonally, as they prefer to not have permanently affixed screens on their windows. These screens are used horizontally with vertical sliding windows, and vertically on horizontal sliding windows. When using these expandable screens horizontally, the width can adjust from 20-1/8 inch to 37-3/16 inch, with a fixed height of 10-3/16 inch. When using the screens vertically, the net width is 10-3/16 inch, and the height can adjust from 20-1/8 inch tall to 37-3/16 inch. These screens are easy to install and are commonly used as temporary screening when exterior temperatures allow. These screens are used to help block out flying and crawling insects when ventilation through open windows is desired.


  • •These adjustable screens come fully assembled and ready to install
  • •Installation of these screens is as easy as opening the sliding windows, inserting these screens in place, and closing the sliding window to hold each screen in place
  • •Depending upon the application (vertical vs. horizontal), these adjustable screens can accommodate a variety of opening sizes
  • •For use on vertical sliding single and double hung windows, as well as horizontal sliding XO, OX, XOX type windows
  • •Easy to install with a few simple tools and remove for cleaning and storing during winter months

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.