Shop All Single & Double Hung Window Locks
Prime-Line
Window Sash Lock, Spring Cam Action, Satin Nickel
Mfr # F 2711
Zoro # G400934957
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # F 2711
- Zoro # G400934957
- UPC # 49793027115
- Country of Origin Taiwan, Province of China
- Category Single & Double Hung Window Locks
Details
Finish | Satin Nickel |
Description
This is a sash lock and keeper. These are constructed from diecast zinc and come in a satin nickel finish. Typically they are used on single and double-hung wood windows, but they can be used for a variety of different applications. Mounting holes are 1-15/16 in. on center for the lock and 1-7/8 in. on center for the keeper. Each package comes with 1 sash lock and keeper. All the necessary mounting hardware is included for a quick and easy installation. A Phillips head screwdriver will be required for installation. Constructed of stamped steel to provide long-lasting, dependable locking security hardware Lock and keeper comes in a beautiful, corrosion resistant, antique brass plated finish Designed for use with vertical sliding windows, single and double hungs Features a wedge-blocking design to prevent windows from opening past mounted stop Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Gray (A626A-48)
- ONWARD 3 18inch 79 mm Handrail Bracket, White (22820WV)
- BARSKA Key Box, Wall Mount, 300 Key Cap. (CB13238)
- M-D M-D Brite Aluminum Door and Window Screen 48 in. W X 25 ft. L (14111)
- PRIME-LINE LOCK SASH VINYL WDW WHT (F 2744)
- PRIME-LINE Lock Sash Cam Disct Wht (17755-W)
- PRIME-LINE Sash Lock, Diecast Construction, White, Used on Vertical and Horizon. (F 2588)
- PRIME-LINE 1-3/4 in. Antique Brass-Plated Stamped Steel Double Hung Sliding (F 2566)
- PRIME-LINE 2-1/16 in., Diecast Bronze Baked-On Enamel Double Hung Window Sash Lock Single Pack (F 2763)
- PRIME-LINE Trimline Cam Lock, 2-1/16 in. Hole Centers, Diecast, with lugs, White (TH 23085)
- PRIMELINE TOOLS Window Lock, Push Bolt, Steel (S 4027)
- Prime-Line Single & Double Hung Window Locks