Window Grille Retainer Pin (6 Pack)
Mfr # PL 7983
Zoro # G100935124
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # PL 7983
- Zoro # G100935124
- UPC # 49793079831
- Country of Origin China
- Category Window Parts
Description
These Make-2-Fit Window Grid Retainer Pins are constructed from clear, durable plastic. The clear plastic construction allows them to blend and hide better with the window's finished surface. Each retainer features a steel-constructed pin secured in the center of the plastic shafts, and help to hold the window mullion grids onto the window frames. Included in each package are the retainer pins, and the pin bushing cups to allow for quick and easy installations. Use these window grid retainer pins on crank-out or push-out casement, awning and hopper type windows, on single and double-hung vertical sliding windows, on fixed and horizontal sliding windows.
- •Components of these grid retainer pins are constructed of plastic and steel materials
- •Retainer sleeves and push-pin heads come clear in color to allow for best matching and blending with finished window frame surfaces
- •Designed for use with removable window mullion grids
- •Retainer sleeves feature ribbed design for improved gripping strength
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL1200/26D1)
- FROST KING Caulk Saver, Polyfoam, Gray, 150 ft. (C23CP)
- TRANS ATLANTIC CO. Brushed Chrome Concave Wall Mounted Door Stop (GH-DS401-US26D)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55401B)
- PRIME-LINE 171568-W Diecast Sliding Window Sash - White (130909)
- PRIME-LINE Scrn Crnr 3/4 Wh Tub20 (PL 15758)
- PRIME-LINE 2PK WD WNDW Sash Spring, 2PK (F 2537)
- PRIME-LINE Plunger Latches Nylon for 3/8 in. and 7/16 in. Frame 100 Pack (PL 14667)
- PRIME-LINE 0.23 in. x 200 ft. Gray Vinyl Glass Glazing Channel (P 7732)
- PRIME-LINE Window Sweep Latch 2-1/4 H/C No Keep Off White w/Screws (F 2920)
- STRYBUC Closed Cell Foam Tape Gray (63-152)
- Prime-Line Window Parts