Prime-Line

Wicket, 6-1/8 in. x 10-1/8 in., White Plastic Single Pack


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Size 6-1/8 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 6-1/8 in.

Details

Color White

Description

The plastic screen wicket is designed to be used on casement and awning (Project-Out) style Inside Installed window screens. The wicket allows access to the window latch. The wicket frame is designed with a lip on the bottom so that it can be attached to the screen frame. The other 3 sides have a spline channel so that the screen can be secured. The frame is white plastic. 8-3/4 in. wide at the top and 10-1/8 in. bottom x 6-1/8 in. tall. A 0.175 spline included.
  • Used to allow access to awning or casement operators
  • Dimensions are 10-1/8 in. x 6-1/8 in.
  • White plastic construction
  • Locking latch, pull tab and top hinge
  • May be screened with any type of screen fabric
  • May need a screen roller tool to install the spline
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.