Prime-Line

WHT Patio DR Handle Set


product price: $35.35
/ea
Sold in multiples of 4 for $141.40

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This sliding patio door handle set is constructed of diecast materials and comes in a white painted finish The handle set is nonhanded allowing it to be used on both left and righthanded patio sliding doors having 31516 in mounting hole centers This handle set features a high profile handle and it is used to replace damaged or missing mortisehook style handle sets on sliding glass doors Installation instructions and all fasteners necessary for the installation of this handle set are included in packaging The outside pull of this handle set can be converted to an outside locking pull using PrimeLine part E 2144 key cylinder adapter kit Product Selection Tip Besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center2center Note Due to numerous compatible options, the internal mortise lock body is not included with this item and must be purchased separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.