White, High-Impact Plastic, Giant Screen Door Viewer Single Pack
Mfr # U 9917
Zoro # G900935157
Key Features
- Finish White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9917
- Zoro # G900935157
- UPC # 49793099174
- Country of Origin China
- Category Door Viewers
Details
Finish | White |
Description
This door viewer is constructed of high-impact plastic and comes white in color. It features a large viewing screen of almost 2 inch in diameter and a reversed prism mirrored clear-image. The giant screen door viewer can be installed on doors ranging from 1-3/8 inch to 2 inch thick. Performance note: with sufficient outdoor lighting, this viewer provides only arm’s length viewing. Installation note: for best results when using viewer at night, ensure there is ample lighting illuminating the immediate area where viewer is to be installed. Use less lighting inside than that which is illuminating the exterior side of the entry door.
- •Used for arm's-length viewing on nearly 2 inch of giant screen
- •Installation requires a 1-3/4 inch hole in door;, and features a 160 degree view angle
- •Features 2 inch screen view
- •High-impact white plastic
- •Fits doors 1-3/8 inch to 2 inch thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 16480613 (16480613)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-346-0150)
- BEST Key Blank, BEST Lock, Standard, K Keyway (1A1K1KS208KS800)
- DIXON Type B Gasket, 6" (RG3056)
- PRIME-LINE Privacy Door Viewer Cover, 9/16 in. Inside Diameter Ring Fits Door Viewer Single Pack (S 4793)
- PRIME-LINE Bronze, High-Impact Plastic, Giant Screen Door Viewer Single Pack (U 9916)
- PRIME-LINE 1/2 in., Satin Nickel, 160 Degree Door Viewer (U 10347)
- PRIME-LINE 1 in., Satin Nickel, 130 Degree Door Viewer (U 10314)
- PRIME-LINE 9/16 in., Satin Nickel, 200 Degree Door Viewer (U 10348)
- PRIME-LINE Doorviewer 200Deg 9/16Sn (U 10348)
- PAMEX 180 Degree UL Door Viewer with 9/16" Bore for 1-3/8" to 2-1/4" Door Satin Nickel Finish (DD01180ULSN)
- Prime-Line Door Viewers