Shop All Sliding Window Rollers & Guides
Prime-Line
White Casement Window Locking Handle Single Pack
Mfr # H 3716
Zoro # G500934253
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # H 3716
- Zoro # G500934253
- UPC # 49793037169
- Country of Origin China
- Category Sliding Window Rollers & Guides
Details
Finish | White |
Description
This is a non-handed casement locking handle in a white finish with mounting holes 2-3/8 inch on center. This is a universal design and the handle is made of a diecast construction with the handle hanging straight down and used by a variety of aluminum and steel windows. In addition, there is a 3/16 inch security hole that locks the casement lock in place with the 1/8 inch Prime-Line part S 4071 security pin (sold separately).
- •Used by a variety of aluminum and steel window manufacturers
- •Universal design for left or right opening windows
- •Mounting holes a re 2-3/8 inch on center
- •Diecast construction with a white finish
- •Can lock into place using security pin, Prime-Line part S 4071
- •Mounting hardware included
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0590)
- PALMETTO PACKING Packing Seal, 1 Sq In., 10 Ft (1367FS)
- PRIME-LINE 7/8 in. Brass Plated Diecast Cam Lock, Yale Keyway Single Pack (U 9967)
- MASTER MAGNETICS Round Base Magnet95#Pull (07223)
- PRIME-LINE Sash Lock and Keeper, Right Hand, White Single Pack (H 3953)
- PRIME-LINE Prime Line 1762-RA Right Hand Metal Casement Window Operator (658443)
- PRIME-LINE 3/4 in., Black Plastic, Sliding Window Roller with Stainless Steel Single Pack (G 3174)
- PRIME-LINE Screen Roller Pro Steel (P7629)
- PRIME-LINE Sash Lift, Diecast, White, Powder Coated, 1-1/8 in. Projection Single Pack (F 2766)
- PRIME-LINE Sliding Window Roller, 9/16 in. Stainless Steel, Ball Bearing Roller 2 Pack (G 3199)
- PRIME-LINE White Aluminum 7/16 in. W X 2 in. L Window Frame Fasteners (PL7845)
- Prime-Line Sliding Window Rollers & Guides