Shop All Sliding Window Rollers & Guides
Prime-Line
White Aluminum 7/16 in. W X 2 in. L Window Frame Fasteners
Mfr # PL7845
Zoro # G005993557
product price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # PL7845
- Zoro # G005993557
- UPC # 49793078452
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Description
These screen frame top hangers are constructed of stamped aluminum and come in a white-painted finish. They are used for the installation of aluminum screen frames on vertical and horizontal sliding windows such as on single hungs double hungs and sliding windows. These hangers install with one nail-in fastener each and they fit 7/16 in. thick screen frame material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- MSI Durban White SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0592-SAM)
- DON-JO 25-1/2" Heavy Duty Crash Chain (HDCC2512626)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (100B3X1/4-25)
- PRIME-LINE Bronze Casement Window Locking Handle Single Pack (H 3540)
- PRIME-LINE Universal Aluminum Casement Window Lock Keeper 2 Pack (H 3545)
- PRIME-LINE Keyed Child-Proof Sash Lock, 2 in. Hole Centers, Diecast Zinc, Painted White Single Pack (F 2646)
- PRIME-LINE 4 in. Satin Nickel Sash Lift Stamped Steel Single Pack (F 2876)
- PRIME-LINE Prime Line 1762-RA Right Hand Metal Casement Window Operator (658443)
- PRIME-LINE Lock Casement Sash White (U 9936)
- ZORO SELECT Lock Shoe, Plastic, White (83-500)
- Prime-Line Sliding Window Rollers & Guides