Shop All Door Holders
Prime-Line
Wall Stop, 2-1/2 in. Outside Diameter, Stainless Steel Cover, 1-1/8 in. Single Pack
Mfr # MP4540-1
Zoro # G500934970
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Height 2-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP4540-1
- Zoro # G500934970
- UPC # 49793545404
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Height | 2-1/2 in. |
Details
Finish | Stainless Steel |
Description
These wall stops are constructed of stainless steel covers, steel retainer plates and protruding concave rubber bumpers. The steel covers come in a brushed finish and the rubber bumpers are gray in color. The covers and bumpers attach to the retainer plates with a concealed fastener, which fastens each assembly to the wall with a single wall anchor through the center of the stop. This item will not repair holes caused by door knobs, but can prevent them when installed correctly.
- •Used to prevent door knob handle from damaging walls
- •Stainless steel construction with rubber bumper
- •These covers come in a brushed finish
- •Concave design accepts turn knob button
- •Large diameter helps cover small lock damages on walls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2668ska8401BF)
- PAWLING Wall Protection Guard, 7-3/4inH, Eggshell (WG-8CP-12-370)
- LAMP 7/8" W x 2-61/64" H Satin Door and Butt Hinge (HG-OTA75)
- STRYBUC GIESSE MORTISE LOCK 35MM (856-10021)
- PRIME-LINE Step-On Door Holder, 9 in. Overall Height, Diecast, Aluminum Painted Color Single Pack (658-1015)
- PRIME-LINE Door Holder, 4 in. Drop Down, Zinc Diecast, Brass Plated, Black Rubber Tip 10 Pack (658-1051)
- PRIME-LINE 1 in., Black, Rubber, Replacement Tips for Drop Down Door Holders 2 Pack (U 9163)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Brushed Chrome, Single Pack (J 4647)
- PRIME-LINE Black Rubber Tip for Drop Down Door Holder 2 Pack (J 4557)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black, Finish: Plastic (D1BL)
- Prime-Line Door Holders